This product requires certification to purchase.

67 x 31-1/4 in. Freestanding Bathtub in Englishcast White

Victoria+Albert®

Terrassa 67 x 31-1/4 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VTERNSWOF
  • Item #7068240
  • Manufacturer Part #TER-N-SW-OF
3.4 out of 5 Customer Rating
Brand image
Victoria+Albert®

Terrassa 67 x 31-1/4 in. Freestanding Bathtub in Englishcast White

  • Fast #
  • Part #VTERNSWOF
  • Item #7068240
  • Manufacturer Part #TER-N-SW-OF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
  • Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
  • Drain kit required and sold separately, Order K-51, K-40 or K-36
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
43 gal
Collection:
Terrassa
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Configuration:
Soaker
Depth:
20-3/4 in
Drain Location:
Center
Drain Opening:
2 in
GSA Approved:
No
Height:
20-4/5 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
EnglishCast
Overall Height:
20-3/4 in
Overall Length:
67 in
Overall Width:
31-1/4 in
UL Listed:
No
UPC:
824438381018
Width:
31-1/5 in