5/8 in. Rack in Walnut
Tombolo 8 5/8 in. Rack in Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary bathtub rack in either Oak, Walnut or White finish
- Integrated wine glass holders add functionality to the bathtub
- Compatible with Cheshire, Eldon, Hampshire, Pembroke, Ravello, Roxburgh, Trivento, Vetralla, Vetralla 2, Wessex, Worcester and York bathtubs.
- Measures 34-3/8" long
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tombolo 8
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Depth:
- 5/8 in
- Height:
- 2-7/8 in
- IAPMO Listed:
- No
- Length:
- 34-3/8 in
- Material:
- Wood
- Product Type:
- Rack
- UPC:
- 824438373570
- Width:
- 7-7/8 in