TOMBOLO 09 BATH RACK
Tombolo TOMBOLO 09 BATH RACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Contemporary bathtub rack in either Oak, Walnut or White finish. Integrated wine glass holders add functionality to the bathtub
- Compatible with the following Victoria + Albert® bathtubs: Amalfi, Amiata, Barcelona 2, Corvara™, Edge, iOS, Ionian, Lussari 3, Marlborough, Terrassa, Toulouse, Warndon and Worcester. Will fit freestanding bathtubs with a side-to-side width between 28 7/8" (73.4 cm) and 32 1/8" (81.6 cm).
- Purchase with confidence knowing that the product comes with a 5 year warranty.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Accessory Type:
- Bath Rack
- Collection:
- Tombolo
- Color Finish Category:
- Whites
- Color Finish Name:
- White Laminate
- Depth:
- 7-7/8
- Height:
- 2-7/8
- Length:
- 36-3/4
- Material:
- Wood
- Package Quantity:
- 1
- Type:
- VTOM09WHT
- UL Listed:
- No
- UPC:
- 824438664814
- Width:
- 7-7/8