67 x 31-1/2 in. Freestanding Bathtub Center Drain in Quarrycast™ White
Warndon 67 x 31-1/2 in. Freestanding Bathtub Center Drain in Quarrycast™ White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 14-3/8
- Basin Length:
- 57-7/8
- Basin Width:
- 22-3/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 76 gal
- Collection:
- Warndon
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast White
- Depth:
- 18-5/8
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2
- Faucet Included:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Natural Stone
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-1/2
- Overall Length:
- 67
- Overall Width:
- 31-1/2
- Soaking Depth:
- 14-3/8
- UL Listed:
- No
- UPC:
- 824438427280
- Weight:
- 187