This product requires certification to purchase.

67 x 31-1/2 in. Freestanding Bathtub with Center Drain in Englishcast™ White

Victoria+Albert®

Warndon 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in Englishcast™ White

  • Fast #
  • Part #VWARNSWOF
  • Item #7081751
  • Manufacturer Part #WAR-N-SW-OF
5 out of 5 Customer Rating
Brand image
Victoria+Albert®

Warndon 67 x 31-1/2 in. Freestanding Bathtub with Center Drain in Englishcast™ White

  • Fast #
  • Part #VWARNSWOF
  • Item #7081751
  • Manufacturer Part #WAR-N-SW-OF
5 out of 5 Customer Rating

X Points

Color Finish Name: Englishcast White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in seven color finishes
  • The design falls gracefully to the floor allowing all waste pipe work to be hidden and maintaining a sleek bathroom finish
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
57-7/8 in
Basin Width:
22-3/8 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
Capacity:
76 gal
Clawfoot Included:
No
Collection:
Warndon
Color Finish Category:
Whites
Color Finish Name:
Englishcast White
Configuration:
Soaker
Depth:
23-1/2 in
Drain Included:
No
Drain Location:
Center
Drain Opening:
2 in
Faucet Included:
No
GSA Approved:
No
Height:
23-1/2 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
EnglishCast
NSF Certified:
No
Overall Length:
67 in
Overall Width:
31-1/2 in
Soaking Depth:
23-1/2 in
UL Listed:
No
UPC:
824438427297