70-3/4 x 30-3/4 in. Freestanding Bathtub with Center Drain in Gloss White
Worcester 70-3/4 x 30-3/4 in. Freestanding Bathtub with Center Drain in Gloss White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-50, K-40 or K-36
- Void space underneath tub to accommodate drain plumbing
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 60-7/8
- Basin Width:
- 20-1/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 17, CSA B45.5
- Capacity:
- 74 gal
- Clawfoot Included:
- No
- Collection:
- Worcester
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-7/8
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Natural Stone
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 70-3/4
- Overall Width:
- 30-3/4
- UL Listed:
- No
- UPC:
- 824438381827
- Weight:
- 231