21-5/8 in. Vessel Mount Oval Solid Surface Bathroom Sink in Englishcast White
Amalfi 21-5/8 in. Vessel Mount Oval Solid Surface Bathroom Sink in Englishcast White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-24 or K-25
- No Overflow
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.4M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Amalfi
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 21-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Solid Surface
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 824438376717
- Width:
- 13-3/8 in