64-3/4 x 31-1/2 in. Freestanding Bathtub with Center Drain in Englishcast™ White
Amiata 64-3/4 x 31-1/2 in. Freestanding Bathtub with Center Drain in Englishcast™ White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- In matte and glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-51, K-40 or K-36
- Cleans easily with soap and water
- 25Year Warranty for Gloss & Matte White; 2 Year Warranty for paint finish exterior
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 48-3/8 in
- Basin Width:
- 22-7/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 85 gal
- Clawfoot Included:
- No
- Collection:
- Amiata
- Color Finish Category:
- Whites
- Color Finish Name:
- Englishcast White
- Configuration:
- Soaker
- Depth:
- 24 in
- Drain Included:
- No
- Drain Location:
- Center
- Drain Opening:
- 2 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- EnglishCast
- NSF Certified:
- No
- Number of Occupants:
- 2
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 64-3/4 in
- Overall Width:
- 31-1/2 in
- Soaking Depth:
- 22-1/4 in
- UL Listed:
- No
- UPC:
- 824438377967
- Weight:
- 152 lb