59 x 31-1/2 in. Freestanding Bathtub in Quarrycast White
Edge 59 x 31-1/2 in. Freestanding Bathtub in Quarrycast White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENGLISHCAST™ solid surface is made from finely ground natural Volcanic Limestone™
- Glossy white, hand-finished, UV- and stain-resistant and offers exceptional strength and durability
- Drain kit required and sold separately, Order K-50, K-40 or K-36
- Void space underneath tub to accommodate drain plumbing
Specifications
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 86 gal
- Collection:
- Edge
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast White
- Configuration:
- Soaker
- Depth:
- 17-3/4 in
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 23-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 59 in
- Material:
- Quarrycast
- Overall Length:
- 59 in
- Overall Width:
- 31-1/2 in
- UL Listed:
- No
- UPC:
- 824438378865
- Width:
- 31-1/2 in