22-1/4 in. Brass Toe-Tap Drain in Oil Rubbed Bronze
22-1/4 in. Brass Toe-Tap Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bathtub drain kit for sub-floor installation box
- Bathtub drain kit featuring a contemporary toe-tap plug for above-floor installations
- Toe-tap drain for ease of use
- Combined bathtub overflow and drain
- Available in multiple finishes to complement a variety of bathtub fillers
- Purchase with confidence knowing that the product comes with a 5 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm www.p65warnings.ca.gov
- Thread Type:
- NPT
- UPC:
- 824438373464