74-7/8 x 34-1/4 in. Freestanding Bathtub in Quarrycast White
Marlborough 74-7/8 x 34-1/4 in. Freestanding Bathtub in Quarrycast White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Required Base Sold Separately (VMARBSW)
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 64 gal
- Collection:
- Marlborough
- Color Finish Category:
- Whites
- Color Finish Name:
- Quarrycast White
- Configuration:
- Soaker
- Depth:
- 13-5/8 in
- Drain Location:
- Center, Rear
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 28-5/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Quarrycast
- Overall Height:
- 28-5/8 in
- Overall Length:
- 74-7/8 in
- Overall Width:
- 34-1/4 in
- UL Listed:
- No
- UPC:
- 824438379510