*1022 CLIMATE PNL MULTI-RUN NINETY
*1022 CLIMATE PNL MULTI-RUN NINETY
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Uses 5/16" ViegaPEX™ Barrier Tubing
- Provide even heat distribution and high-performance output
- 1/2" thick allowing for minimal build up
Specifications
- Application:
- Residential
- FM Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 12
- Material:
- Wood
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- Climate Panel
- Type:
- V14060
- UL Listed:
- No
- UPC:
- 691514140605
- Weight:
- 1.105