1/2 & 5/8 WIRE MESH CLIP
1/2 & 5/8 WIRE MESH CLIP
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 30000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Faster and easier than traditional radiant installation
Specifications
- Brand Model Compatibility:
- ViegaPEX Barrier Tubing
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 1/2 in x 5/8 in
- Height:
- 1-1/2 in
- Length:
- 1-63/100 in
- Material:
- Plastic
- Product Type:
- Clip
- Size:
- 1/2 in
- UL Listed:
- No
- UPC:
- 691514153018