This product requires certification to purchase.

1/2 in. Brass PEX Compression Coupling

Viega

1/2 in. Brass PEX Compression Coupling

  • Fast #
  • Part #V19015
  • Item #3599210
  • Manufacturer Part #19015
5 out of 5 Customer Rating
Brand image
Viega

1/2 in. Brass PEX Compression Coupling

  • Fast #
  • Part #V19015
  • Item #3599210
  • Manufacturer Part #19015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • Requires Certification

Specifications

End Connection 1:
Compression PEX
End Connection 2:
Compression PEX
End Connections:
Compression PEX x Compression PEX
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
2-63/100 in
Material:
Brass
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
160 psi
Type:
V19015
UL Listed:
No
UPC:
691514190150
Weight:
0.556 lb