1/2 in. Stainless Steel PEX Press Sleeve
1/2 in. Stainless Steel PEX Press Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1500 Pallet: 67500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Viega PEX Press
- Material: stainless steel
- End connection: Press
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM F-876, ASTM F-877, ASTM F-1807, ASTM F-2159, ASTM F-2023
- FM Approved:
- Yes
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- PEX Sleeve
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- UPC:
- 691514610207