This product requires certification to purchase.

1/2 in. x 8 ft. PEX Climate Trak

Viega

1/2 in. x 8 ft. PEX Climate Trak

  • Fast #
  • Part #V15208
  • Item #4121579
  • Manufacturer Part #15208
5 out of 5 Customer Rating
Brand image
Viega

1/2 in. x 8 ft. PEX Climate Trak

  • Fast #
  • Part #V15208
  • Item #4121579
  • Manufacturer Part #15208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Holes are predrilled
  • Uses 3/8" ViegaPEX™ Barrier Tubing
  • Does not require the use heat transfer adhesive
  • Fast and easier to install
  • Heavy gauge extruded aluminum
  • Requires Certification

Specifications

Application:
Residential
FM Approved:
No
Height:
1/2
IAPMO Listed:
No
Length:
8
Material:
Aluminum
NSF Certified:
No
Origin:
Domestic
Product Type:
Climate Trak
Type:
V15208
UL Listed:
No
UPC:
691514152080
Weight:
2.399
Width:
3-1/2