This product requires certification to purchase.

1-1/2 in Stainless Steel Full Port Press Ball Valve

Viega

1-1/2 in Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V29025
  • Item #10197247
  • Manufacturer Part #29025
4.6 out of 5 Customer Rating
Brand image
Viega

1-1/2 in Stainless Steel Full Port Press Ball Valve

  • Fast #
  • Part #V29025
  • Item #10197247
  • Manufacturer Part #29025
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available with EPDM and FKM sealing elements
  • For use on up to Schedule 40 pipe
  • ISO 5211 actuator mounting pads
  • Potable water, hydronic water and many other applications
  • Carbon steel, 304 and 316 stainless options available
  • 2-piece, 3-piece and check valve options available
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Height:
4-203/500 in
Length:
8-51/500 in
Material:
Stainless Steel
Material Type:
316, 304
Maximum Temperature:
250
Origin:
Global
Recommended Valve Application:
Industrial, Commercial, Marine
UPC:
691514290256
Valve Port Opening:
Full Port
Valve Size:
1-1/2 in
Valve Type:
Ball Valve
Weight:
3.621 lb
Width:
2-717/1000 in