This product requires certification to purchase.

1-1/2 in. Copper Press 90° Elbow

Viega

1-1/2 in. Copper Press 90° Elbow

  • Fast #
  • Part #V77037
  • Item #5150484
  • Manufacturer Part #77037
3.4 out of 5 Customer Rating
Brand image
Viega

1-1/2 in. Copper Press 90° Elbow

  • Fast #
  • Part #V77037
  • Item #5150484
  • Manufacturer Part #77037
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Flame-free installation eliminates soldering and helps reduce hot work on the jobsite.
  • For use with copper tube in accordance with ASTM B88 or ASTM B75.
  • Makes a 90° change of direction to route tubing around structural and mechanical obstacles.
  • Approved applications include potable water, chilled water, hydronic heating (with glycol), compressed air and more.
  • Available in more than 400 fitting configurations to support design flexibility and material takeoff accuracy.
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
Origin:
Domestic
UPC:
691514770376