1-1/2 in. MEGAPRESS CAP
1-1/2 in. MEGAPRESS CAP
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Sch. 5 to Sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- EPDM sealing element
- Smart Connect™ technology identifies unpressed connections
Documents
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- Origin:
- Global
- UPC:
- 691514841205
- Weight:
- 0.838 lb