This product requires certification to purchase.

1-1/2 x 3-11/100 in. Press x FPT 200# Global Bronze Dielectric Union

Viega

1-1/2 x 3-11/100 in. Press x FPT 200# Global Bronze Dielectric Union

  • Fast #
  • Part #V79175
  • Item #3924517
  • Manufacturer Part #79175
4.8 out of 5 Customer Rating
Brand image
Viega

1-1/2 x 3-11/100 in. Press x FPT 200# Global Bronze Dielectric Union

  • Fast #
  • Part #V79175
  • Item #3924517
  • Manufacturer Part #79175
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Meets ASSE 1079 requirements for electrical isolation and long-term corrosion resistance
  • Smart Connect® detects unpressed connections during pressure testing
  • Designed for transitions between copper tube and steel or galvanized steel pipe
  • Press x female NPT connection supports fast tie-ins without soldering
  • Electrical conductivity separation ring helps reduce galvanic corrosion risk in dissimilar-metal connections
  • EPDM sealing element and union gasket support dependable sealing for common utility and HVAC media
  • Use in general utility, chilled water, hydronic heating water, vacuum, and compressed air systems
  • Zero lead design meets NSF 61 lead free requirements through testing to NSF/ANSI 372
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
ProPress®
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Dielectric Union, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-11/100 in
Material:
Bronze
Maximum Temperature:
250
Origin:
Global
Pressure Class:
200#
UPC:
691514791753