1-1/4 in Stainless Steel Full Port Press Ball Valve
1-1/4 in Stainless Steel Full Port Press Ball Valve
Product Details
Product Details
- Available with EPDM and FKM sealing elements
- For use on up to Schedule 40 pipe
- ISO 5211 actuator mounting pads
- Potable water, hydronic water and many other applications
- Carbon steel, 304 and 316 stainless options available
- 2-piece, 3-piece and check valve options available
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 3-79/1000 in
- Length:
- 11-449/500 in
- Material:
- Stainless Steel
- Material Type:
- 316, 304
- Maximum Temperature:
- 250
- Origin:
- Global
- Type:
- V86515
- UPC:
- 691514865157
- Valve Port Opening:
- Full Port
- Valve Size:
- 1-1/4 in
- Valve Type:
- Ball Valve
- Weight:
- 7.159 lb
- Width:
- 5-11/100 in