This product requires certification to purchase.

1-1/4 in. Press Bronze Union

Viega

1-1/4 in. Press Bronze Union

  • Fast #
  • Part #V79140
  • Item #3924407
  • Manufacturer Part #79140
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 in. Press Bronze Union

  • Fast #
  • Part #V79140
  • Item #3924407
  • Manufacturer Part #79140
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 900
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Flameless press joining helps reduce hot work and supports safer installation compared to torch methods.
  • Smart Connect® technology helps identify unpressed connections during pressure testing to prevent call-backs.
  • Cap is used to terminate copper tube runs in ProPress piping layouts.
  • Compatible with ASTM B88 and ASTM B75 copper tubing where specified for ProPress fittings.
  • EPDM sealing element(s) are used in ProPress fittings per catalog components listings.
  • ProPress offers more than 400 engineered fitting configurations in copper and Zero Lead bronze from 1/2 in. to 4 in.
  • Approved for more than 250 different applications
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight, Union
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-20/29 in
Material:
Bronze
Maximum Temperature:
250
Minimum Temperature:
0
Origin:
Global
Temperature Range:
0 to 250 Deg F
UPC:
691514791401