This product requires certification to purchase.

1-1/4 in. X 1-1/4 in. MEGAPRESS 90 Elbow

Viega

1-1/4 in. X 1-1/4 in. MEGAPRESS 90 Elbow

  • Fast #
  • Part #V90835
  • Item #10197656
  • Manufacturer Part #90835
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 in. X 1-1/4 in. MEGAPRESS 90 Elbow

  • Fast #
  • Part #V90835
  • Item #10197656
  • Manufacturer Part #90835
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Elbow
Material
Stainless Steel
Material Type
316
Warranty & Product Information
Application
Industrial
Origin
Global
Type
V90835
UPC
691514908359