1-1/4 in. X 1-1/4 in. MEGAPRESS Adapter
1-1/4 in. X 1-1/4 in. MEGAPRESS Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Sch. 5 to Sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- EPDM sealing element
- Smart Connect™ technology identifies unpressed connections
Specifications
- Application:
- Industrial
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Type:
- Adapter
- Length:
- 3-291/1000 in
- Material:
- Stainless Steel
- Material Type:
- 316 SS
- Origin:
- Global
- UPC:
- 691514908854
- Weight:
- 0.688 lb