This product requires certification to purchase.

1-1/4 in. X 1MEGAPRESS REDUCER

Viega

1-1/4 in. X 1MEGAPRESS REDUCER

  • Fast #
  • Part #V84180
  • Item #10197518
  • Manufacturer Part #84180
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 in. X 1MEGAPRESS REDUCER

  • Fast #
  • Part #V84180
  • Item #10197518
  • Manufacturer Part #84180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification

Documents


Specifications

Clean Bagged:
Yes
End Connection 1:
Fitting
End Connection 2:
Press
End Connections:
Fitting x Press
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/4 in x 1 in
Fitting Type:
Reducer
Length:
3-122/125 in
Material:
Carbon Steel
Origin:
Global
UPC:
691514841809