1-1/4 THREE WAY MIXING Valve
1-1/4 THREE WAY MIXING Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Regulates supply temperature
- Manual or automated control
Specifications
- Application:
- Residential
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT
- Flow Rate:
- 24 gpm
- IAPMO Listed:
- No
- Length:
- 3-7/10
- Material:
- Brass
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 145 psi
- Type:
- V20082
- UPC:
- 691514200828
- Valve Size:
- 1-1/4 in
- Valve Type:
- Thermostat Mixing Valve