This product requires certification to purchase.

1-1/4 x 1/2 in. Copper Press Tee

Viega

1-1/4 x 1/2 in. Copper Press Tee

  • Fast #
  • Part #V94757
  • Item #1669895
  • Manufacturer Part #94757
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1/2 in. Copper Press Tee

  • Fast #
  • Part #V94757
  • Item #1669895
  • Manufacturer Part #94757
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1080
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Press connections support fast installation and predictable workflows
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Designed to branch copper piping runs for efficient layout and distribution
  • Compatible with copper tube manufactured to ASTM B88 and B75 requirements for ProPress
  • Engineered for consistent, repeatable connections when installed with a press tool
  • Supports potable water, hydronic and chilled water applications where ProPress is approved
  • Designed for use as part of the Viega ProPress press system
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
Origin:
Global
Package Quantity:
1
UPC:
691514947570