This product requires certification to purchase.

1-1/4 x 1 in. 12-Outlet Union x FPT Manifold

Viega

1-1/4 x 1 in. 12-Outlet Union x FPT Manifold

  • Fast #
  • Part #V16410
  • Item #7533164
  • Manufacturer Part #16410
5 out of 5 Customer Rating
Brand image
Viega

1-1/4 x 1 in. 12-Outlet Union x FPT Manifold

  • Fast #
  • Part #V16410
  • Item #7533164
  • Manufacturer Part #16410
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Albuquerque, NM
    Pick Up  Not Available
    Not available in NM
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NM

Product Details

Product Details

  • Faster and easier than traditional radiant installation
  • Requires Certification

Specifications

End Connection 1:
Union
End Connection 2:
Union
End Connections:
Union x FPT
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in x 1 in
Material:
Stainless Steel
NSF Certified:
No
Outlet Quantity:
12
UPC:
691514164106