1-1/4 x 1 in. Galvanized Steel Staple
1-1/4 x 1 in. Galvanized Steel Staple
Package Quantity Info:
Each: 1 Pallet: 90000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with pneumatic staple gun
Specifications
- Brand Model Compatibility:
- 2889.7US
- Length:
- 1-1/4
- Material:
- Steel
- Tool Type:
- Staple
- UL Listed:
- No
- UPC:
- 691514214313
- Weight:
- 0.003
- Width:
- 1