This product requires certification to purchase.

1 & 1 1/4 LOCKABLE STEM EXT

Viega

1 & 1 1/4 LOCKABLE STEM EXT

  • Fast #
  • Part #V23505
  • Item #10197195
  • Manufacturer Part #23505
3.8 out of 5 Customer Rating
Brand image
Viega

1 & 1 1/4 LOCKABLE STEM EXT

  • Fast #
  • Part #V23505
  • Item #10197195
  • Manufacturer Part #23505
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Viega ProPress ball valves
  • Requires Certification

Specifications

Clean Bagged:
Yes
Height:
62/125 in
Length:
1-449/500 in
Material:
Brass
Origin:
Global
Type:
V23505
UPC:
691514235059
Width:
62/125 in