1 & 1 1/4PROPRESS LCKG STEM EXT
1 & 1 1/4PROPRESS LCKG STEM EXT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Suitable for Viega ProPress ball valve Model 2971.1XL
- Brass
Documents
Specifications
- Clean Bagged:
- Yes
- Height:
- 62/125 in
- Length:
- 1-449/500 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Origin:
- Global
- Type:
- V23520
- UPC:
- 691514235202
- Width:
- 62/125 in