1 in Carbon Steel Full Port Press Ball Valve
1 in Carbon Steel Full Port Press Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available with EPDM and FKM sealing elements
- For use on up to Schedule 40 pipe
- ISO 5211 actuator mounting pads
- Potable water, hydronic water and many other applications
- Carbon steel, 304 and 316 stainless options available
- 2-piece, 3-piece and check valve options available
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 3-191/500 in
- Length:
- 6-311/1000 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 250
- Origin:
- Global
- Recommended Valve Application:
- Industrial, Commercial, Marine
- UPC:
- 691514289250
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 1.75 lb
- Width:
- 1-39/50 in