1 in. Press X FPT MegaPress-G Ball Valve
1 in. Press X FPT MegaPress-G Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with ASTM Schedule 5 to Schedule 40 carbon steel pipe
- Carbon steel alloy with corrosion-resistant zinc nickel coating
- HNBR sealing element for fuels and gases
- Available in PxP, PxFPT, PxMPT and PxGJ configurations
- Smart Connect™ technology identifies unpressed connections
- Reduce labor costs by up to 90%
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Height:
- 1-17/20 in
- Length:
- 5 in
- Material:
- Bronze, Carbon Steel
- Maximum Temperature:
- 250
- Origin:
- Global
- Recommended Valve Application:
- Commercial, Industrial
- UPC:
- 691514306407
- Weight:
- 1.569 lb
- Width:
- 3-193/500 in