1 in. Stainless Steel Press 3-Piece Ball Valve
1 in. Stainless Steel Press 3-Piece Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Available with EPDM and FKM sealing elements
- For use on up to Schedule 40 pipe
- ISO 5211 actuator mounting pads
- Potable water, hydronic water and many other applications
- Carbon steel, 304 and 316 stainless options available
- 2-piece, 3-piece and check valve options available
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Height:
- 2-93/125 in
- Length:
- 11-79/1000 in
- Material:
- Stainless Steel, Carbon Steel
- Material Type:
- 316 SS
- Maximum Temperature:
- 250
- Origin:
- Global
- UPC:
- 691514285023
- Weight:
- 3.747 lb
- Width:
- 4-183/250 in