This product requires certification to purchase.

1 in. X 1 in. X 3/4MEGAPREStainless Steel TEE

Viega

1 in. X 1 in. X 3/4MEGAPREStainless Steel TEE

  • Fast #
  • Part #V84420
  • Item #10197536
  • Manufacturer Part #84420
5 out of 5 Customer Rating
Brand image
Viega

1 in. X 1 in. X 3/4MEGAPREStainless Steel TEE

  • Fast #
  • Part #V84420
  • Item #10197536
  • Manufacturer Part #84420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with Sch. 5 to Sch. 40 carbon steel pipe
  • Carbon steel, zinc-?nickel coating
  • EPDM sealing element
  • Smart Connect™ technology identifies unpressed connections
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Clean Bagged:
Yes
Coating:
Zinc Nickel
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
Fitting Type:
Tee
Material:
Carbon Steel
Origin:
Global
UPC:
691514844206