1 in. X 1 in.MEGAPREStainless Steel SLIP Coupling L/ST
1 in. X 1 in.MEGAPREStainless Steel SLIP Coupling L/ST
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Sch. 5 to Sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- EPDM sealing element
- Smart Connect™ technology identifies unpressed connections
Documents
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Coupling
- Length:
- 3-287/1000 in
- Material:
- Carbon Steel
- Origin:
- Global
- UPC:
- 691514841403