1 in. X 1 in.MEGAPREStainless Steel UNION
1 in. X 1 in.MEGAPREStainless Steel UNION
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Sch. 5 to Sch. 40 carbon steel pipe
- Carbon steel, zinc-?nickel coating
- EPDM sealing element
- Smart Connect™ technology identifies unpressed connections
Specifications
- Clean Bagged:
- Yes
- Coating:
- Zinc Nickel
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Type:
- Union
- Material:
- Carbon Steel
- Origin:
- Global
- UPC:
- 691514848259