5/8 in. x 1500 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red
5/8 in. x 1500 ft. PEX-B Oxygen Barrier Tubing Coil in Black and Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
Pick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ME
Product Details
Product Details
- For use in heating, cooling, and snow melt applications
- Oxygen diffusion barrier with protective outer layer
- 6 month UV resistance
- Utilizes ViegaPEX™ Press fittings
- PEX designation code 5306
- Chlorine resistance ratings CL5
- Produced at ISO 9001 Facility
- Conforms to ASTM F876/877, NSF 61, CAN/ULC S101/S102.2
Specifications
- ASTM:
- ASTM F-876/F-877, ASTM E-84
- Application:
- Commercial
- CSA Certified:
- CSA B137.5
- Color Finish Name:
- Black
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 1500
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 5/8
- UL Listed:
- Yes
- UPC:
- 691514114507