2-1/2 in. Staples for Foam (300 Pack)
2-1/2 in. Staples for Foam (300 Pack)
Package Quantity Info:
Each: 1 Inner Pack: 300 Case: 300 Pallet: 87000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Viega jaws and rings are uniquely engineered specifically for Viega fittings to make a reliable press every time
- The same power tool can be used across Viega systems to make presses on different products
- Make a press at any angle with Viega’s patented swivel feature on rings and actuator, an advantage when working in tight spaces as well as in shafts and pre-wall construction
- Press jaws and rings available in sizes ½" to 4" for metals and 3/8" to 2" for PEX
- No fire watches, hot work permits or gas freeing necessary
Specifications
- Brand Model Compatibility:
- 2891.1US
- Color Finish Name:
- Black
- Height:
- 2-191/500 in
- Length:
- 2-63/100 in
- Material:
- Plastic
- Package Quantity:
- Pack of 300
- Tool Type:
- Staple
- Type:
- V15312
- UL Listed:
- No
- UPC:
- 691514153124
- Weight:
- 0.006 lb
- Width:
- 1 in