2 in. Press x FPT Dielectric Bronze Union
2 in. Press x FPT Dielectric Bronze Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Meets ASSE 1079 requirements for electrical isolation and long-term corrosion resistance
- Smart Connect® detects unpressed connections during pressure testing
- Designed for transitions between copper tube and steel or galvanized steel pipe
- Press x female NPT connection supports fast tie-ins without soldering
- Electrical conductivity separation ring helps reduce galvanic corrosion risk in dissimilar-metal connections
- EPDM sealing element and union gasket support dependable sealing for common utility and HVAC media
- Use in general utility, chilled water, hydronic heating water, vacuum, and compressed air systems
- Zero lead design meets NSF 61 lead free requirements through testing to NSF/ANSI 372
- Smart Connect® technology helps identify unpressed connections during pressure testing.
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- ProPress®
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Dielectric Union
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-53/100 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Origin:
- Global
- UPC:
- 691514791807