This product requires certification to purchase.

3/4 in Bronze Full Port Press x FPT Ball Valve

Viega

3/4 in Bronze Full Port Press x FPT Ball Valve

  • Fast #
  • Part #V30635
  • Item #10197300
  • Manufacturer Part #30635
3.6 out of 5 Customer Rating
Brand image
Viega

3/4 in Bronze Full Port Press x FPT Ball Valve

  • Fast #
  • Part #V30635
  • Item #10197300
  • Manufacturer Part #30635
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with ASTM Schedule 5 to Schedule 40 carbon steel pipe
  • Carbon steel alloy with corrosion-resistant zinc nickel coating
  • HNBR sealing element for fuels and gases
  • Available in PxP, PxFPT, PxMPT and PxGJ configurations
  • Smart Connect™ technology identifies unpressed connections
  • Reduce labor costs by up to 90%
  • Requires Certification

Specifications

Clean Bagged:
Yes
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Height:
1-107/200
Length:
4-173/1000
Material:
Bronze, Carbon Steel
Maximum Temperature:
250
Origin:
Global
Recommended Valve Application:
Commercial, Industrial
Type:
V30635
UPC:
691514306353
Valve Port Opening:
Full Port
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
0.95
Width:
2-437/500