This product requires certification to purchase.

3/4 in. Bronze PEX Compression x 3/4 in. SVC Manifold Adapter

Viega

3/4 in. Bronze PEX Compression x 3/4 in. SVC Manifold Adapter

  • Fast #
  • Part #V19011
  • Item #1867980
  • Manufacturer Part #19011
3.6 out of 5 Customer Rating
Brand image
Viega

3/4 in. Bronze PEX Compression x 3/4 in. SVC Manifold Adapter

  • Fast #
  • Part #V19011
  • Item #1867980
  • Manufacturer Part #19011
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 100 Pallet: 4500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Allows compression PEX connections with SVC manifold outlets
  • Excellent chlorine resistance
  • Warranty: 25 Years
  • Requires Certification

Specifications

End Connection 1:
PEX Compression
End Connection 2:
SVC Manifold
End Connections:
Compression x Press
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Manifold Adapter
IAPMO Listed:
No
Length:
1-1/2 in
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
691514190112
Weight:
0.371 lb