3/4 in. Bronze PEX Press x 3/4 in. SVC Manifold Adapter
3/4 in. Bronze PEX Press x 3/4 in. SVC Manifold Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 250 Pallet: 9000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Allows compression PEX connections with SVC manifold outlets
- Viega PureFlow Press fittings with Smart Connect® technology
- Factory assembled Press fittings, reduce installation errors
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- Warranty: 25 Years
Specifications
- End Connection 1:
- PEX Press
- End Connection 2:
- SVC Manifold
- End Connections:
- Compression x Press
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Manifold Adapter
- IAPMO Listed:
- No
- Length:
- 1-2/5 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514894102
- Weight:
- 0.158 lb