This product requires certification to purchase.

3/4 in. Press x FPT Dielectric Bronze Union

Viega

3/4 in. Press x FPT Dielectric Bronze Union

  • Fast #
  • Part #V79160
  • Item #3924469
  • Manufacturer Part #79160
4.4 out of 5 Customer Rating
Brand image
Viega

3/4 in. Press x FPT Dielectric Bronze Union

  • Fast #
  • Part #V79160
  • Item #3924469
  • Manufacturer Part #79160
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1125
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Meets ASSE 1079 requirements for electrical isolation and long-term corrosion resistance
  • Smart Connect® detects unpressed connections during pressure testing
  • Designed for transitions between copper tube and steel or galvanized steel pipe
  • Press x female NPT connection supports fast tie-ins without soldering
  • Electrical conductivity separation ring helps reduce galvanic corrosion risk in dissimilar-metal connections
  • EPDM sealing element and union gasket support dependable sealing for common utility and HVAC media
  • Use in general utility, chilled water, hydronic heating water, vacuum, and compressed air systems
  • Zero lead design meets NSF 61 lead free requirements through testing to NSF/ANSI 372
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
ProPress®
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Dielectric Union
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-57/100 in
Material:
Bronze
Maximum Temperature:
250
Origin:
Global
UPC:
691514791609