3/8 in. Bronze PEX Compression x 3/8 in. SVC Manifold Adapter
3/8 in. Bronze PEX Compression x 3/8 in. SVC Manifold Adapter
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 150 Pallet: 6750-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Allows compression PEX connections with SVC manifold outlets
- Excellent chlorine resistance
Specifications
- End Connection 1:
- PEX Compression
- End Connection 2:
- SVC Manifold
- End Connections:
- Compression x Press
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Manifold Adapter
- IAPMO Listed:
- No
- Length:
- 1-1/10 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514190082
- Weight:
- 0.209 lb