4 x 3 in. Copper Press Fitting Reducer
4 x 3 in. Copper Press Fitting Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 308 Pallet: 308-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Press connection helps reduce installation time versus soldering while keeping connections flame-free
- Smart Connect® technology helps identify unpressed connections during pressure testing.
- Up to 90% faster installation vs traditional methods to help keep projects moving.
- Transitions from 4 in. FTG to 3 in. Press to match system sizing needs.
- Designed for use with ASTM B88 and B75 tubing.
- EPDM sealing element supports reliable performance in approved applications
- Street configuration supports compact connections where space is limited.
- Approved for a wide variety of applications including potable water, chilled water and hydronic heating.
- Suitable for above and below ground installations (where permitted by code and local inspection).
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Press
- End Connections:
- Male Sweat x Press
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-7/50 in
- Material:
- Copper
- Maximum Temperature:
- 250
- Origin:
- Global
- UPC:
- 691514207834