This product requires certification to purchase.

8 x 4 in. Steel Manual Stapler

Viega

8 x 4 in. Steel Manual Stapler

  • Fast #
  • Part #V21432
  • Item #3599830
  • Manufacturer Part #21432
4.4 out of 5 Customer Rating
Brand image
Viega

8 x 4 in. Steel Manual Stapler

  • Fast #
  • Part #V21432
  • Item #3599830
  • Manufacturer Part #21432
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • For use with plastic staples
  • Requires Certification

Specifications

Brand Model Compatibility:
Viega® 2890.0US, Viega® 2890.3US
Length:
8
Material:
Steel
Tool Type:
Stapler
UL Listed:
No
UPC:
691514214320
Weight:
8.947
Width:
4