Digital Thermostat Optional Floor Sensor
Digital Thermostat Optional Floor Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 112-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- works with digital thermostat PN 18050 to provide floor sensing
- 10kOhm resistance
Specifications
- Application:
- Residential
- Color:
- White
- FM Approved:
- No
- Fits Model:
- Digital Thermostat 2874.5US
- IAPMO Listed:
- No
- Maximum Temperature:
- 104
- NSF Certified:
- No
- Origin:
- Global
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 691514180519