150 ft. x 1/2 in. PEX Tubing
FostaPEX® 150 ft. x 1/2 in. PEX Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- Extended UV resistance
- Form stable
- Warranty: 25 Years
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM F-876, ASTM F-877
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B137.5
- Collection:
- FostaPEX®
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 12/25
- Diameter - Outside:
- 63/100 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 150
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- UPC:
- 691514351209