Grooved Tube Silicon Heat Transition Adhesive in White
Grooved Tube Silicon Heat Transition Adhesive in White
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24 Pallet: 1944-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Helps increase thermal conductivity
- Used with Climate Panel® and heat transfer plates
- Groove Tube
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Silicon
- Maximum Temperature:
- 400
- NSF Certified:
- No
- Product Type:
- Adhesive
- Size:
- 10-3/10 in
- UPC:
- 691514140056